Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-050-000
Zoro # G8035282
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-050-000
- Zoro # G8035282
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Nominal Pipe Size | 5 in |
Overall Length | 1 3/8 in |
Description
Slip-On Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x Slip-On, 1 3/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214586)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to EverPure EV9606-51 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-7046)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/4 in, Male Adapter x Hose Shank, Brass, Domestic (125-E-BR)
- KORKY Korky Three Inch Adjustable Flapper (3060BP)
- ZORO SELECT Adapter, 3/4 in. x 3/8 in., MSW x FNPT (1483009301)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL7)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-030-000)
- PARKER Hollow Hex Plug, M10 x 1, Metric (VSTI10X1EDCF)
- Zoro Select Fittings