Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-040-000
Zoro # G7991347
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 110-040-000
- Zoro # G7991347
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 1 1/4 in |
Nominal Pipe Size | 4 in |
Description
Slip-On Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 1 1/4 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100418)
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2374 psi (021-060-000)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- Zoro Select Carbon Steel Pipe Fittings