Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-012-000
Zoro # G8364063
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-012-000
- Zoro # G8364063
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 13/16 in |
Description
Slip-On Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Slip-On, 13/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Squirrel Cage Dryer Plastic (PD5D)
- PRIME-LINE Poly Pipe Cutter, up to 1-1/2 in. Single Pack (RP77131)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 3/8 (ZUSA-PF-7833)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- ZORO SELECT Union, 1/2 in., NPT, Class 3000 (1000301771)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2932 psi (011-032-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2374 psi (021-060-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- Zoro Select Fittings