Shop All Carbon Steel Pipe Fittings
Zoro Select
Slip On Raise Face, Carbon Steel, 285 psi
Mfr # 110-010-000
Zoro # G7901661
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Slip On Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 110-010-000
- Zoro # G7901661
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Overall Length | 5/8 in |
Nominal Pipe Size | 1 in |
Description
Slip-On Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Slip-On, 5/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-3812-NL)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- KOHLER Expanse Curved Shower Rod - Tradition (9349-BS)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 11/2 In (867-337SR)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Cap, Carbon Steel, 3969 psi (081-012-000)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- ANCHOR FLUID POWER 3/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-12U)
- Zoro Select Fittings