Shop All Aluminum Pipe Fittings
Zoro Select
Slip On Pipe Flange, Flat Face, 1/2 in
Mfr # BULK-PF-467
Zoro # G500424549
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Slip-On Flange
- Temp. Range 0 Degrees to 270 Degrees F
- Application Air, Non-Potable Water, Oil
- Standards ANSI/ASME B16.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-467
- Zoro # G500424549
- UPC # 193005132019
- Country of Origin China
- Category Aluminum Pipe Fittings
Dimensions
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 3 1/2 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1/2 in |
Details
Item | Slip On Pipe Flange |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Slip-On Flange |
Temp. Range | 0 Degrees to 270 Degrees F |
Application | Air, Non-Potable Water, Oil |
Standards | ANSI/ASME B16.1 |
Color | Silver |
Fitting Connection Type | Flanged x Slip-On |
Number of Bolt Holes | 4 |
Pressure Level | Low Pressure (100-299 psi) |
Low Lead Compliance Level | Compliant |
Fitting Shape | Flange |
Connection Surface | Flat Face |
Flange Thickness | 3/8 in |
Max. Steam Pressure | 185 psi |
Maximum Operating Pressure | 125 psi |
Surface Shape | Flat Face Slip-On Flange |
For Pipe Schedule | 40 |
Class | Class 125 |
Description
Slip-On Flange, Flat Face, 1/2 in Nominal Pipe Size, Flanged x Slip-On, 3 1/2 in Flange Outside Diameter, 3/8 in Flange Thickness, 3 1/2 in Overall Length, Aluminum, Class Class 125, For Pipe Schedule 40, 125 psi Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- ELKAY Drain Fitting, Grid Strainer and Elbow (LK464)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-4-MH)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-456)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- DIXON Tank Truck Flanged Tee, 4 in, Aluminum, Domestic (400-TLT-AL)
- Zoro Select Aluminum Pipe Fittings