Shop All Drain Components
Zoro Select
Slip-Nut, Chrome Drain, PK10
Mfr # 35089
Zoro # G4852211
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains PVC
- Color - Drains Silver
- Connection - Drains Slip
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35089
- Zoro # G4852211
- UPC # 091712394013
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/4" |
Size | 1-1/4" |
Fits Pipe Size | 1 1/4 in |
Details
Item | Slip Joint Nut |
Material of Construction - Drains | PVC |
Color - Drains | Silver |
Connection - Drains | Slip |
Material of Construction | Plastic |
For Use With | Wall Drain |
Color | White |
Connection Type | Slip |
Material | Plastic |
Product Type | Nut |
Description
Slip-Nut, Product Type Nut, Fits Pipe Size 1 1/4 in, Connection Type Slip, Color White, Material Plastic, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Amx101-Ut-1Lf Amx Lead Free (AMX101-UT-)
- SLOAN HY-50-A ACTUATOR ASSEMBLY (318078)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (897-375-015)
- B & K TEE PEX 1/2X1/2X3/4"" 2PK (UP408A5)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36217)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- ZORO SELECT Coupling, White Drain, Slip Connection (35331)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen Flexible, Tailpiece (1PPC6)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Kitchen, Elbow (1PPA3)
- PLUMB PAK J-BEND 1-1/2""DIA (PP7CP)
- Zoro Select Drain Components