Shop All Sliding Track & Hangers
This Product is Discontinued
Zoro Select
Sliding Door Bar Lock, Satin Aluminum (Discontinued)
Mfr # 1XMP9
Zoro # G1767753
This Product is Discontinued
Key Features
- Type Sliding Door
- Finish Satin Aluminum
- Material Aluminum
- Height 3 5/8 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XMP9
- Zoro # G1767753
- UPC # 190735034163
- Country of Origin Multiple
- Category Sliding Track & Hangers
Dimensions
Height | 3 5/8 in |
Length | 48 in |
Width | 3/4 in |
Overall Length | 48 in |
Overall Width | 3/4 in |
Overall Height | 3 5/8 in |
Details
Type | Sliding Door |
Finish | Satin Aluminum |
Material | Aluminum |
Operation Type | Manual |
Hardware | Included |
Item | Sliding Door Lock |
Product Type | Sliding Patio Door Bar Lock |
Operation Style | Manual |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Keyway Type | Sliding Door |
Description
Bar Lock, Sliding Door, Aluminum, Satin Aluminum, Length 48 In, Height 3 5/8 In, Width 3/4 In, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.