Shop All Door Bolt Locks
Zoro Select
Slide Bolt, Steel, L 3 7/16 In
Mfr # 1XMP7
Zoro # G1837577
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Throw Size 1 3/16 in
- Bolt Head Dia. 9/32 in
- Holes per Leaf 4
- Length 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XMP7
- Zoro # G1837577
- UPC # 190735034149
- Country of Origin Multiple
- Category Door Bolt Locks
Dimensions
Throw Size | 1 3/16 in |
Bolt Head Dia. | 9/32 in |
Length | 3 7/16 in |
Height | 1/2 in |
Bolt Length | 1 7/16 in |
Width | 1 1/32 in |
Details
Item | Slide Bolt with Grooves |
Finish | zinc |
Holes per Leaf | 4 |
Hardware | Not included |
Material | Zinc Base And Steel Bolt |
Type | Door |
Description
Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3 7/16 in, Width 1 1/32 in, Height 1/2 in, Bolt Length 1 7/16 in, Bolt Head Dia. 9/32 in, Throw Size 1 3/16 in, Holes per Leaf 4, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-84)
- BALDWIN ESTATE Transitional Spindles (0522.004.A)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-12D)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- ZORO SELECT Anchor Bolt, Brass Plated, 1-1/2" L (19-1145PB)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- ZORO SELECT Bolt, Surface (4JG72)
- CORBIN RUSSWIN Corbin Mortise Lock Case Office w/front (ML2051 LL 626)
- BALDWIN Estate Unlacquered Brass Dutch Door Bolts (0340.031)
- Zoro Select Door Bolt Locks