Shop All Door Bolt Locks
This Product is Discontinued
Zoro Select
Slide Barrel Bolt, Zinc (Discontinued)
Mfr # 1VZW3
Zoro # G0390607
This Product is Discontinued
Key Features
- Finish zinc
- Operation Type Nonlocking-Surface Strike Only
- Height 1/2 in
- Length 5 in
- Holes per Leaf 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZW3
- Zoro # G0390607
- UPC # 190735032794
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Height | 1/2 in |
Length | 5 in |
Bolt Head Dia. | 5/16 in |
Width | 1 7/16 in |
Bolt Length | 5 in |
Throw Size | 15/16 in |
Details
Item | Barrel Slide Bolt |
Finish | zinc |
Operation Type | Nonlocking-Surface Strike Only |
Holes per Leaf | 6 |
Material | Steel |
Hardware | Included |
Type | Nonlocking-Surface Strike Only |
Includes | Hardware |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Zinc Finish, Material Steel, Length 5 in, Width 1 7/16 in, Height 1/2 in, Bolt Length 5 in, Bolt Head Dia. 5/16 in, Throw Size 15/16 in, Holes per Leaf 6, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.