Shop All Door Latch Bolts
Zoro Select
Slide Barrel Bolt, Black, 3 In
Mfr # 1VZZ6
Zoro # G3076017
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Width 1 1/2 in
- Height 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VZZ6
- Zoro # G3076017
- UPC # 190735032923
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Height | 1/2 in |
Bolt Length | 3 in |
Throw Size | 1/2 in |
Bolt Head Dia. | 3/8 in |
Overall Height | 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 3 in |
Bolt Head Diameter | 3/8 in |
Details
Finish | Black |
Color | Black |
Material | Steel |
Hardware | Included |
Holes per Leaf | 6 |
Operation Type | Hand Pull |
Item | Door Bolt |
Type | Nonlocking-Surface Strike Only |
Strike Type | Surface |
Includes | Hardware |
Product Type | Barrel Bolt |
Includes Hardware | Hardware Included |
Description
Door Bolt, Operation Type Hand Pull, Black Finish, Material Steel, Length 3 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 3 in, Bolt Head Dia. 3/8 in, Throw Size 1/2 in, Chain Length Not Applicable, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- RENIN Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE048080)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 304SS (CGI)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- ZORO SELECT Catch, Transom, 2 In (4PB99)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- NATIONAL HARDWARE HVY BARREL BOLT BLACK 6"" (N152-126)
- Zoro Select Door Latch Bolts