Shop All Door Latch Bolts
Zoro Select
Slide Barrel Bolt, Black, 2-1/2 In
Mfr # 1VZZ1
Zoro # G2602765
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Width 1 1/2 in
- Height 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZZ1
- Zoro # G2602765
- UPC # 190735032909
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 2 1/2 in |
Width | 1 1/2 in |
Height | 1/2 in |
Bolt Length | 2 1/2 in |
Throw Size | 1/2 in |
Bolt Head Dia. | 3/8 in |
Details
Finish | Black |
Color | Black |
Material | Steel |
Operation Type | Nonlocking-Surface Strike Only |
Hardware | Included |
Holes per Leaf | 6 |
Item | Barrel Slide Bolt |
Includes | Hardware |
Type | Nonlocking-Surface Strike Only |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Black Finish, Material Steel, Length 2 1/2 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 2 1/2 in, Bolt Head Dia. 3/8 in, Throw Size 1/2 in, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LF)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32 C)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38801.006.0100)
- SCHLAGE Cylindrical Lock, ALX40 SAT 612 (ALX40 SAT 612)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB2)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Padlockable Spring Bolt, 6.5 In, 1 In Thrw (4PB95)
- TELL Latch Gr2 Cyl238 Ung 32D (CL100185)
- Zoro Select Door Guards and Bolts