Shop All Disposable Sleeves
Zoro Select
Sleeves, 15 In. L, Gray, PR
Mfr # QS0001 RUBBERIZED
Zoro # G4696221
product price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 15 in
- Cuff Style Elastic
- Wrist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QS0001 RUBBERIZED
- Zoro # G4696221
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 15 in |
Details
Item | Chemical Resistant Sleeves |
Color | Gray |
Cuff Style | Elastic |
Wrist Closure | Elastic |
Description
Chemical Resistant Sleeves, Color Gray, Wrist Closure Elastic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- ZORO SELECT Chemical Resistant Sleeves, PP, PK100 (15500)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- ZORO SELECT Chemical Resistant Sleeves, PE, PK2000 (2818W)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- ZORO SELECT Disposable Sleeves, White, Microporous Fabric (AG-KG)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- Zoro Select Workwear and Protective Clothing