Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 8mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-384
Zoro # G503888416
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 10 mm
- Length 7.5 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-384
- Zoro # G503888416
- UPC # 193005482466
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 10 mm |
Length | 7.5 mm |
Inside Diameter | 8 mm |
Outside Diameter | 10 mm |
Bore Diameter | 8 mm |
Overall Length | 7.5 mm |
Flange Diameter | 15 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF55)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-881)
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-403)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/4, PK3 (CB071210)
- Zoro Select Plain Bearings