Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 80 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-256
Zoro # G903888559
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 80 mm
- Outside Dia. 85 mm
- Length 60 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-256
- Zoro # G903888559
- UPC # 193005499327
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 85 mm |
Length | 60 mm |
Inside Diameter | 80 mm |
Outside Diameter | 85 mm |
Overall Length | 60 mm |
Bore Diameter | 80 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ALEMITE Grease Fitting, Lubrication Fitting, 1/8in. PTF SAE RELIEF FITTING (AL323060)
- DAYTON Gearbelt, L, 128 Teeth, Length 48.0 In (1DHR4)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- ZORO SELECT Sleeve Bearing, 65 mm Bore, PTFE Steel (ZUSAB-PB-230)
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-892)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-419)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- DAYTON Sleeve Bearing, 1/4x3/8x3/8 L, PK3 (3FJF6)
- Zoro Select Sleeve Bearings