Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 7mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-15
Zoro # G603888408
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7 mm
- Outside Dia. 9 mm
- Length 5 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-15
- Zoro # G603888408
- UPC # 193005498306
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7 mm |
Outside Dia. | 9 mm |
Length | 5 mm |
Outside Diameter | 9 mm |
Inside Diameter | 7 mm |
Bore Diameter | 7 mm |
Overall Length | 5 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- MARATHON MOTORS Mtr, 3 Ph, 1/2hp, 1725,208-230/460, 56J, TEFC (5K42HN4133)
- GATES Super HC Molded Notch Belts, 5VX600 (5VX600)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-413)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-880)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- Zoro Select Sleeve Bearings