Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 75 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-248
Zoro # G403888554
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 75 mm
- Outside Dia. 80 mm
- Length 60 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-248
- Zoro # G403888554
- UPC # 193005499280
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 80 mm |
Length | 60 mm |
Inside Diameter | 75 mm |
Outside Diameter | 80 mm |
Overall Length | 60 mm |
Bore Diameter | 75 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- DAYTON BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (6L289)
- BESTORQ 3M Timing Belts (366-3M-30)
- ZORO SELECT Sleeve Bearing, 75 mm Bore, PTFE Steel (ZUSAB-PB-245)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1074)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1064)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-185)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-871)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EXEF081008)
- Zoro Select Sleeve Bearings