Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 75 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-245
Zoro # G903888498
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 75 mm
- Outside Dia. 80 mm
- Length 30 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-245
- Zoro # G903888498
- UPC # 193005499259
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 75 mm |
Outside Dia. | 80 mm |
Length | 30 mm |
Outside Diameter | 80 mm |
Inside Diameter | 75 mm |
Bore Diameter | 75 mm |
Overall Length | 30 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Sze, Base Mnt, 2 Pstn, 24VDC, 6mm (SY3160-5MOU-C6-Q)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread (6AFL7)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-289)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-197)
- DAYTON Bearing, Sleeve (3ZN23)
- Zoro Select Plain Bearings