Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 70 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-241
Zoro # G603888521
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 70 mm
- Outside Dia. 75 mm
- Length 60 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-241
- Zoro # G603888521
- UPC # 193005499235
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 75 mm |
Length | 60 mm |
Inside Diameter | 70 mm |
Outside Diameter | 75 mm |
Bore Diameter | 70 mm |
Overall Length | 60 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM48548)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260896, Pressure Line, 5 micron (ZX-1260896)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D202)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-413)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-885)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-883)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-855)
- ZORO SELECT Sleeve Bearing, 65 mm Bore, PTFE Steel (ZUSAB-PB-230)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-204)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- Zoro Select Plain Bearings