Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 6mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-382
Zoro # G803888451
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 8 mm
- Length 8 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-382
- Zoro # G803888451
- UPC # 193005482442
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 8 mm |
Length | 8 mm |
Outside Diameter | 8 mm |
Inside Diameter | 6 mm |
Overall Length | 8 mm |
Flange Diameter | 12 mm |
Bore Diameter | 6 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-38)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-258)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- Zoro Select Sleeve Bearings