Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 6mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-380
Zoro # G303888432
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 8 mm
- Length 4 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-380
- Zoro # G303888432
- UPC # 193005482428
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 8 mm |
Length | 4 mm |
Outside Diameter | 8 mm |
Inside Diameter | 6 mm |
Flange Diameter | 12 mm |
Overall Length | 4 mm |
Bore Diameter | 6 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 2RS PRX)
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- GATES Synchro-Power Polyurethane Belts, T5-610-20 (T5-610-20)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-142)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-40)
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2-1/2, PK3 (CB081220)
- Zoro Select Plain Bearings