Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 6mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-13
Zoro # G603888781
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 8 mm
- Length 8 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-13
- Zoro # G603888781
- UPC # 193005498283
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 8 mm |
Length | 8 mm |
Outside Diameter | 8 mm |
Inside Diameter | 6 mm |
Overall Length | 8 mm |
Bore Diameter | 6 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bearing Bronze Bushing (Straight) 2" Id, 2 1/4" Od, 2" Length (153253)
- NSK NSK 6207ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6207ZZC3)
- DIXON Bowl with Manual Drain, For Use with L74 Lubricator (4325-50R)
- CONTINENTAL CONTITECH B103 Wrapped V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (B103)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1065)
- ZORO SELECT Sleeve Bearing, 7mm Bore, PTFE-Lined Steel (ZUSAB-PB-18)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-858)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- Zoro Select Sleeve Bearings