Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 60 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-219
Zoro # G403888455
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 60 mm
- Outside Dia. 65 mm
- Length 40 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-219
- Zoro # G403888455
- UPC # 193005499129
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 60 mm |
Outside Dia. | 65 mm |
Length | 40 mm |
Outside Diameter | 65 mm |
Inside Diameter | 60 mm |
Overall Length | 40 mm |
Bore Diameter | 60 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- MARATHON Motor X509, 2,1140, OPEN, 56Y, 3/60/230/460 (X509)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-880)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-399)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- Zoro Select Plain Bearings