Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 5mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-6
Zoro # G103888793
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5 mm
- Outside Dia. 7 mm
- Length 5 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-6
- Zoro # G103888793
- UPC # 193005498238
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 7 mm |
Length | 5 mm |
Outside Diameter | 7 mm |
Inside Diameter | 5 mm |
Bore Diameter | 5 mm |
Overall Length | 5 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-112-112KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-112KW)
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (4L980)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 4 In Bore (2ZB79)
- SKF Needle Brgs, #NA4910 (NA4910)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-867)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-872)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-256)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-904)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- Zoro Select Sleeve Bearings