Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 5/8 in Bore, PTFE Steel
Mfr # ZUSAB-PB-885
Zoro # G503888560
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-885
- Zoro # G503888560
- UPC # 193005499808
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 1 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #2521 1/8-02, Adapter NPTF Female-BSPp Male, 1/8" BSP X 1/8" NPT (2521 1/8-02)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-897)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-258)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-185)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EXEP121412)
- Zoro Select Sleeve Bearings