Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 5/8 in Bore, PTFE Steel
Mfr # ZUSAB-PB-882
Zoro # G603888675
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 5/8 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-882
- Zoro # G603888675
- UPC # 193005499778
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 5/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Overall Length | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- TERRE PRODUCTS V-Groove Idler Pulley - 2.75'' Dia.- 3/8'' Bore - Steel (35265050)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- ZORO SELECT Sleeve Bearing, 11/16 in Bore, PTFE Steel (ZUSAB-PB-886)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-40)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-855)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-384)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-187)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 1-1/2 (CB283212)
- Zoro Select Plain Bearings