Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 55 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-211
Zoro # G603888422
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 60 mm
- Length 60 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-211
- Zoro # G603888422
- UPC # 193005500054
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 60 mm |
Length | 60 mm |
Inside Diameter | 55 mm |
Outside Diameter | 60 mm |
Bore Diameter | 55 mm |
Overall Length | 60 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-388)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- Zoro Select Sleeve Bearings