Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 55 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-210
Zoro # G803888444
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 60 mm
- Length 55 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-210
- Zoro # G803888444
- UPC # 193005500047
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 60 mm |
Length | 55 mm |
Inside Diameter | 55 mm |
Outside Diameter | 60 mm |
Overall Length | 55 mm |
Bore Diameter | 55 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON DC Gearmotor, 17 rpm, 12V, Vented (CHM-1217-1M)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.625 In W (639)
- MILWAUKEE TOOL Cordless Grease Gun, 18V, Pistol Grip (2646-20, 48-11-1835)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-858)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-88)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1076)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-43)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (EP162020)
- Zoro Select Sleeve Bearings