Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 55 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-205
Zoro # G503888409
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55 mm
- Outside Dia. 60 mm
- Length 30 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-205
- Zoro # G503888409
- UPC # 193005500016
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 55 mm |
Outside Dia. | 60 mm |
Length | 30 mm |
Outside Diameter | 60 mm |
Inside Diameter | 55 mm |
Overall Length | 30 mm |
Bore Diameter | 55 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT2 Sprockets, 8MX-67S-36 (8MX-67S-36)
- TRU-FLATE Coupler and Plug Set (13-201)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-11-G)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-287)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-141)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1078)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1085)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- Zoro Select Sleeve Bearings