Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 5/16 in Bore, PTFE Steel
Mfr # ZUSAB-PB-860
Zoro # G803888727
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Length 3/8 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-860
- Zoro # G803888727
- UPC # 193005499556
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 3/8 in |
Outside Diameter | 3/8 in |
Inside Diameter | 5/16 in |
Bore Diameter | 5/16 in |
Overall Length | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- ENERPAC 6' Hose, W A630, 14 Nptf, 25 (HB7206QB)
- FESTO Foot Mounting DAMH-Q12-25 (DAMH-Q12-25)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-391)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-127)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-22)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-858)
- DAYTON Sleeve Bearing, 5/16x7/16x1/4 L, PK3 (3FJG4)
- Zoro Select Sleeve Bearings