Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 50 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-191
Zoro # G103888472
original price:
$8.48
20% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 55 mm
- Length 20 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-191
- Zoro # G103888472
- UPC # 193005499945
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 55 mm |
Length | 20 mm |
Inside Diameter | 50 mm |
Outside Diameter | 55 mm |
Bore Diameter | 50 mm |
Overall Length | 20 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-223)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-904)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (EP081006)
- Zoro Select Plain Bearings