Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 4mm Bore, PTFE-Lined Steel
Mfr # ZUSAB-PB-5
Zoro # G503888775
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4 mm
- Outside Dia. 5.5 mm
- Length 6 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-5
- Zoro # G503888775
- UPC # 193005498221
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 5.5 mm |
Length | 6 mm |
Inside Diameter | 4 mm |
Outside Diameter | 5.5 mm |
Overall Length | 6 mm |
Bore Diameter | 4 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- FAFNIR Wide Inner Ring Insert Bearings, #GC1108KRRB (GC1108KRRB)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- SPRAYON Urethane/Styrene Mold Release, 16 oz. (S00315000)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1070)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (EP030508)
- Zoro Select Sleeve Bearings