Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 45 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-187
Zoro # G403888394
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 50 mm
- Length 50 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-187
- Zoro # G403888394
- UPC # 193005499938
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 50 mm |
Length | 50 mm |
Outside Diameter | 50 mm |
Inside Diameter | 45 mm |
Bore Diameter | 45 mm |
Overall Length | 50 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-037-037 One-Piece Clamping Coupling (GSCC-037-037)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-10-11)
- REELCRAFT 35 ft. 6/3 Light Cord Reel 45 Amps 0 Outlets 220V Voltage (L 7000)
- RULAND Shaft Collar, Locknut, 1Pc, 0.969-32 In, St (TCN-05-F)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1064)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-258)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- ZORO SELECT Sleeve Bearing, 75 mm Bore, PTFE Steel (ZUSAB-PB-245)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-204)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- Zoro Select Sleeve Bearings