Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 40 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-176
Zoro # G603888729
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 44 mm
- Length 40 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-176
- Zoro # G603888729
- UPC # 193005499112
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 44 mm |
Length | 40 mm |
Inside Diameter | 40 mm |
Outside Diameter | 44 mm |
Overall Length | 40 mm |
Bore Diameter | 40 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Blue (IGBL02530-250)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-880)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-163)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-414)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-40)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EP081008)
- Zoro Select Sleeve Bearings