Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 40 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-174
Zoro # G503888751
original price:
$7.79
15% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 44 mm
- Length 30 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-174
- Zoro # G503888751
- UPC # 193005499099
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 44 mm |
Length | 30 mm |
Inside Diameter | 40 mm |
Outside Diameter | 44 mm |
Overall Length | 30 mm |
Bore Diameter | 40 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50MF-G)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA010AM, Suction, 10 micron (ZX-0180MA010AM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (50BS40 X 1 1/4)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-224)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-38)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-419)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-238)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162012)
- Zoro Select Plain Bearings