Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 35 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-418
Zoro # G803888710
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 35 mm
- Outside Dia. 39 mm
- Length 16 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-418
- Zoro # G803888710
- UPC # 193005482749
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 39 mm |
Length | 16 mm |
Outside Diameter | 39 mm |
Inside Diameter | 35 mm |
Bore Diameter | 35 mm |
Overall Length | 16 mm |
Flange Diameter | 47 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Flange Type | Flanged |
Plain Bearing Material | PTFE-Lined Steel |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-406)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-38)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-24)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-405)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-867)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-43)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- Zoro Select Sleeve Bearings