Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 35 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-169
Zoro # G503888706
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 35 mm
- Outside Dia. 39 mm
- Length 50 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-169
- Zoro # G503888706
- UPC # 193005499075
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 39 mm |
Length | 50 mm |
Inside Diameter | 35 mm |
Outside Diameter | 39 mm |
Overall Length | 50 mm |
Bore Diameter | 35 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-31)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- FESTO Rod Clevis SG-M16 (SG-M16)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-238)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-405)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-13)
- ZORO SELECT Sleeve Bearing, 7mm Bore, PTFE-Lined Steel (ZUSAB-PB-18)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1067)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-885)
- Zoro Select Sleeve Bearings