Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 35 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-166
Zoro # G103888762
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 35 mm
- Outside Dia. 39 mm
- Length 35 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-166
- Zoro # G103888762
- UPC # 193005499051
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 39 mm |
Length | 35 mm |
Outside Diameter | 39 mm |
Inside Diameter | 35 mm |
Overall Length | 35 mm |
Bore Diameter | 35 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 4 MFD, 2-3/4 In. H (TOCF4)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- TOMPKINS Hydraulic Fitting-Steel02MOR HOLLOW HEX PLUG (6408-HHP-02)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-21)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-289)
- ZORO SELECT Sleeve Bearing, 5mm Bore, PTFE-Lined Steel (ZUSAB-PB-6)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-260)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 5/8, PK3 (EP101210)
- Zoro Select Plain Bearings