Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 30 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-142
Zoro # G503888645
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 34 mm
- Length 25 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-142
- Zoro # G503888645
- UPC # 193005498962
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 34 mm |
Length | 25 mm |
Outside Diameter | 34 mm |
Inside Diameter | 30 mm |
Bore Diameter | 30 mm |
Overall Length | 25 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp 4Bolt IR, 1-1/2", 2-12/64"- 2-24/64" (BU24)
- TSUBAKI Roller Chain, Lambda, 40LAM ANSI, 10 ft. (40LAMRB)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1085)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-859)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-414)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- Zoro Select Plain Bearings