Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 25 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-127
Zoro # G803888680
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 28 mm
- Length 50 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-127
- Zoro # G803888680
- UPC # 193005498894
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 28 mm |
Length | 50 mm |
Outside Diameter | 28 mm |
Inside Diameter | 25 mm |
Bore Diameter | 25 mm |
Overall Length | 50 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2 HP, Yoke (3M505)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- FESTO Twin-Piston Cylinder DPZ-10-50-P-A (DPZ-10-50-P-A)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-869)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-209)
- ZORO SELECT Flanged Sleeve Bearing, 7/8 in Bore (ZUSAB-PB-1081)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- Zoro Select Plain Bearings