Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 22 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-97
Zoro # G103888700
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 22 mm
- Outside Dia. 25 mm
- Length 25 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-97
- Zoro # G103888700
- UPC # 193005498764
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 25 mm |
Length | 25 mm |
Inside Diameter | 22 mm |
Outside Diameter | 25 mm |
Bore Diameter | 22 mm |
Overall Length | 25 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707001-0804)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 42'' (4L420)
- SENQCIA HI-MAX Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (BL423HMR100)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-63)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1070)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- Zoro Select Sleeve Bearings