Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 20 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-86
Zoro # G503888515
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 23 mm
- Length 15 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-86
- Zoro # G503888515
- UPC # 193005498702
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 23 mm |
Length | 15 mm |
Outside Diameter | 23 mm |
Inside Diameter | 20 mm |
Bore Diameter | 20 mm |
Overall Length | 15 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 25 micron, Outside-In (MF0060564)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- SKF Radial Ball Bearing, Open, 12mm Bore Dia (6201 JEM)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-39)
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-400)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-871)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-209)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-142)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 5/8, PK3 (DPEP030410)
- Zoro Select Plain Bearings