Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 20 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-409
Zoro # G103888458
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 23 mm
- Length 21.5 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-409
- Zoro # G103888458
- UPC # 193005482688
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 23 mm |
Length | 21.5 mm |
Inside Diameter | 20 mm |
Outside Diameter | 23 mm |
Overall Length | 21.5 mm |
Bore Diameter | 20 mm |
Flange Diameter | 30 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Flange Thickness | 1 mm |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- TIMKEN TIM-14282, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 14282 (14282)
- NSK NSK 6205V, 6200 Series Single Row Deep Groove Ball Bearing (6205V)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- ZORO SELECT Sleeve Bearing, 5mm Bore, PTFE-Lined Steel (ZUSAB-PB-6)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- ZORO SELECT Sleeve Bearing, 1/4 in Bore, PTFE Steel (ZUSAB-PB-859)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101210)
- Zoro Select Sleeve Bearings