Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 20 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-408
Zoro # G603888491
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 23 mm
- Length 16.5 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-408
- Zoro # G603888491
- UPC # 193005482671
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 23 mm |
Length | 16.5 mm |
Inside Diameter | 20 mm |
Outside Diameter | 23 mm |
Overall Length | 16.5 mm |
Flange Diameter | 30 mm |
Bore Diameter | 20 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Thickness | 1 mm |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 1/2'' Bore - Die Cast (5150012)
- APACHE Apache 3 FNPT Plated Steel Round Hole Strainer, (70001500)
- ALEMITE 500-E Grease Gun 10,000 psi, 16oz Bulk or 14oz Cartridge w/ 18in Hose & Coupler (500-E-ALEMITE)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-43)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1085)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-29)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-287)
- CLESCO BSB-121630 Bronze Sleeve Bearing (BSB-121630)
- Zoro Select Sleeve Bearings