Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 18 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-79
Zoro # G403888547
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 20 mm
- Length 15 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-79
- Zoro # G403888547
- UPC # 193005498665
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 20 mm |
Length | 15 mm |
Outside Diameter | 20 mm |
Inside Diameter | 18 mm |
Overall Length | 15 mm |
Bore Diameter | 18 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP GTN-3 C-6 Cut-Off & Grooving Carbide Insert (6024-1003)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStrke (CXSJM25-10)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- BROWNING Aluminum Rough Bore Gearbelt Pulley, 36XLB037 (36XLB037)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- Zoro Select Plain Bearings