Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 18 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-405
Zoro # G803888512
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 20 mm
- Length 17 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-405
- Zoro # G803888512
- UPC # 193005482640
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 20 mm |
Length | 17 mm |
Outside Diameter | 20 mm |
Inside Diameter | 18 mm |
Bore Diameter | 18 mm |
Flange Diameter | 26 mm |
Overall Length | 17 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-100-P-A (DSNU-16-100-P-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-21)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-875)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1-1/4" I.D., 1" L (EBCF202408)
- Zoro Select Sleeve Bearings