Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 17 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-74
Zoro # G203888495
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 17 mm
- Outside Dia. 19 mm
- Length 20 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-74
- Zoro # G203888495
- UPC # 193005498658
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 19 mm |
Length | 20 mm |
Outside Diameter | 19 mm |
Inside Diameter | 17 mm |
Overall Length | 20 mm |
Bore Diameter | 17 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B48)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-855)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-420)
- ZORO SELECT Sleeve Bearing, 7mm Bore, PTFE-Lined Steel (ZUSAB-PB-18)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1074)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-23)
- Zoro Select Plain Bearings