Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 16 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-64
Zoro # G303888562
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 18 mm
- Length 12 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-64
- Zoro # G303888562
- UPC # 193005498603
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 18 mm |
Length | 12 mm |
Outside Diameter | 18 mm |
Inside Diameter | 16 mm |
Bore Diameter | 16 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 51200 Thrust Ball Bearing, 51214 (51214)
- MILTON INDUSTRIES 1/4 in. NPT female, T-Style Safety Coupler (S-99787)
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- ZORO SELECT Sleeve Bearing, 1 1/4 in Bore, PTFE Steel (ZUSAB-PB-914)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-869)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-40)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- Zoro Select Plain Bearings