Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 15 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-60
Zoro # G803888581
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 17 mm
- Length 20 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-60
- Zoro # G803888581
- UPC # 193005498573
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 17 mm |
Length | 20 mm |
Inside Diameter | 15 mm |
Outside Diameter | 17 mm |
Overall Length | 20 mm |
Bore Diameter | 15 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Maximum Temperature | 530 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE CP160 Super Blue Ribbon V-Belt (CP160)
- CLAMPTITE Clamptite Tool (CLT05)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141708)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-193)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-21)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-38)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- Zoro Select Sleeve Bearings