Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 15 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-399
Zoro # G803888505
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 17 mm
- Length 12 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-399
- Zoro # G803888505
- UPC # 193005482596
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 17 mm |
Length | 12 mm |
Inside Diameter | 15 mm |
Outside Diameter | 17 mm |
Flange Diameter | 23 mm |
Bore Diameter | 15 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Type | Flanged |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- NTN Tapered Roller Bearing Cones (759)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-417)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-260)
- ZORO SELECT Sleeve Bearing, 7mm Bore, PTFE-Lined Steel (ZUSAB-PB-18)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-238)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- Zoro Select Plain Bearings