Shop All Sleeve Bearings
Zoro Select
Sleeve Bearing, 15 mm Bore, PTFE Steel
Mfr # ZUSAB-PB-398
Zoro # G303888524
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 17 mm
- Length 9 mm
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-398
- Zoro # G303888524
- UPC # 193005482589
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 17 mm |
Length | 9 mm |
Outside Diameter | 17 mm |
Inside Diameter | 15 mm |
Bore Diameter | 15 mm |
Overall Length | 9 mm |
Flange Diameter | 23 mm |
Details
Item | Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Flange Thickness | 1 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Coupling Male (01M)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP501)
- BVA HYDRAULICS HYDRAULIC MAINTENANCE JACK, 10TON (J50100)
- FERNCO DWV PVC CAP FLEX 3"" (PQC-103)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-197)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1076)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-409)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-396)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081012)
- Zoro Select Plain Bearings